3 in. Bronze Downspout Nozzle
Z199 3 in. Bronze Downspout Nozzle
Product Details
Product Details
- Decorative downspout nozzle with bronze or nickel bronze finish
- Directs water away from building to prevent staining
- Flange secures to building to prevent theft of nozzle
Specifications
- Application:
- Commercial
- Collection:
- Z199
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Diameter:
- 3-15/16 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 3 in
- Height:
- 5-3/4 in
- Length:
- 4-1/2 in
- Material:
- Bronze, Plastic
- Material Type:
- PVC
- Product Type:
- Downspout
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240424449