3 in. PVC Bronze Downspout Nozzle
Z199 3 in. PVC Bronze Downspout Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Directs water away from building to prevent staining
Specifications
- Collection:
- Z199
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/2 in
- Diameter:
- 3-15/16 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 3 in
- Height:
- 5-1/2 in
- Length:
- 4-1/2 in
- Material:
- Bronze
- Product Type:
- Downspout
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240424869
- Width:
- 4-1/2 in