This product requires certification to purchase.

4 in. No Hub Nickel Bronze Downspout

Zurn

Z199 4 in. No Hub Nickel Bronze Downspout

  • Fast #
  • Part #ZZANB1994NHSS
  • Item #7960066
  • Manufacturer Part #ZANB199-4NH-SS
4.1 out of 5 Customer Rating
Brand image
Zurn

Z199 4 in. No Hub Nickel Bronze Downspout

  • Fast #
  • Part #ZZANB1994NHSS
  • Item #7960066
  • Manufacturer Part #ZANB199-4NH-SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification
Dimensions & Measurements
Diameter
6-5/8 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
4 in
Height
6-63/100 in
Length
4-1/2 in
Characteristics & Features
Collection
Z199
Color Finish Category
Bronze Tones
Color Finish Name
Polished Nickel Bronze
Material
Nickel Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Downspout
UPC
670240962057