This product requires certification to purchase.

6 in. No Hub Bronze Downspout Nozzle

Zurn

Z199 6 in. No Hub Bronze Downspout Nozzle

  • Fast #
  • Part #ZZANB1996NHSS
  • Item #7959266
  • Manufacturer Part #ZANB199-6NH-SS
5 out of 5 Customer Rating
Brand image
Zurn

Z199 6 in. No Hub Bronze Downspout Nozzle

  • Fast #
  • Part #ZZANB1996NHSS
  • Item #7959266
  • Manufacturer Part #ZANB199-6NH-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Collection:
Z199
Color Finish Category:
Bronze Tones
Color Finish Name:
Polished Nickel Bronze
Diameter:
6-5/16 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
6 in
Height:
8-63/100 in
Length:
5-15/32 in
Material:
Nickel Bronze
Product Type:
Downspout
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240962040