This product requires certification to purchase.

6 in. PVC Downspout

Zurn

Z199 6 in. PVC Downspout

  • Fast #
  • Part #ZZARB1996PVC
  • Item #7959535
  • Manufacturer Part #ZARB199-6-PVC
5 out of 5 Customer Rating
Brand image
Zurn

Z199 6 in. PVC Downspout

  • Fast #
  • Part #ZZARB1996PVC
  • Item #7959535
  • Manufacturer Part #ZARB199-6-PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
6 in
Height
8-3/4 in
Length
4-59/64 in
Width
5 in
Characteristics & Features
Collection
Z199
Color Finish Category
Bronze Tones
Color Finish Name
Rough Bronze
Material
Bronze, Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Product Type
Downspout
UPC
670240424586