This product requires certification to purchase.

8 in. Nickel Bronze Downspout Nozzle with Removable Screen

Zurn

Z199 8 in. Nickel Bronze Downspout Nozzle with Removable Screen

  • Fast #
  • Part #ZZANB1998NHSS
  • Item #7959116
  • Manufacturer Part #ZANB199-8NH-SS
5 out of 5 Customer Rating
Brand image
Zurn

Z199 8 in. Nickel Bronze Downspout Nozzle with Removable Screen

  • Fast #
  • Part #ZZANB1998NHSS
  • Item #7959116
  • Manufacturer Part #ZANB199-8NH-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Z199
Depth:
5-39/50 in
Diameter:
8-3/8 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
8 in
Height:
10-63/100 in
Length:
5-39/50 in
Material:
Nickel Bronze
Product Type:
Downspout
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240962033
Width:
5-39/50 in