This product requires certification to purchase.

8 in. Push-to-Connect 304 Stainless Steel Downspout

Zurn

Z199-DC 8 in. Push-to-Connect 304 Stainless Steel Downspout

  • Fast #
  • Part #ZZS1998DC
  • Item #7959376
  • Manufacturer Part #ZS199-8-DC
4.3 out of 5 Customer Rating
Brand image
Zurn

Z199-DC 8 in. Push-to-Connect 304 Stainless Steel Downspout

  • Fast #
  • Part #ZZS1998DC
  • Item #7959376
  • Manufacturer Part #ZS199-8-DC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hinged downspout cover prevents birds/animals from entering piping
  • Directs water away from building to prevent staining
  • Stainless steel construction provides long product life with decorative finish
  • Requires Certification
Dimensions & Measurements
Diameter
12-7/8 in
Diameter - Inside 1
8-5/8 in
End Connection 1
Push
End Connections
Push
Fits Pipe Size
8 in
Length
12-7/8 in
Width
2-1/2 in
Characteristics & Features
Collection
Z199-DC
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Canopy, Commercial
Product Type
Downspout Cover
UPC
670240922181