Z400 NI 6B POL TOP Accessory USA
Z400 NI 6B POL TOP Accessory USA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in polished bronze and nickel bronze
- Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
- Compatible with patent pending contractor solutions
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Strainer
- Height:
- 2-1/4
- Length:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240141407
- Width:
- 6