This product requires certification to purchase.

Z415-EZ1 CAST IRON FLOOR DRAIN W/ 5 STAINLESS STEEL STRAINER AND 3 NO-HUB OUTLET

Zurn

Z415-EZ1 CAST IRON FLOOR DRAIN W/ 5 STAINLESS STEEL STRAINER AND 3 NO-HUB OUTLET

  • Fast #
  • Part #ZZS4153NH5BZ1
  • Item #7391595
  • Manufacturer Part #ZS415-3NH-5BZ1
3.6 out of 5 Customer Rating
Brand image
Zurn

Z415-EZ1 CAST IRON FLOOR DRAIN W/ 5 STAINLESS STEEL STRAINER AND 3 NO-HUB OUTLET

  • Fast #
  • Part #ZZS4153NH5BZ1
  • Item #7391595
  • Manufacturer Part #ZS415-3NH-5BZ1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 106
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
8-1/2
Outlet Type:
No Hub
Type:
ZZS4153NH5BZ1
UPC:
889934117486