3 in. Push On Cast Iron Floor Drain
Z415N 3 in. Push On Cast Iron Floor Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'CA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'CA'
Product Details
Product Details
- Combination invertible membrane clamp and adjustable collar
- Dura-coated cast iron body with bottom outlet, and dura-coated, polished bronze, or polished nickel bronze top available
- Provides installation and rework savings with Zurn's patented contractor solutions
- Type N dura-coated cast iron light-duty strainer with deep flanged grate
Specifications
- Adjustable:
- Yes
- Collection:
- Z415N
- Construction:
- Membrane
- Drain Base Height:
- 3-7/8
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 8
- Grate Shape:
- Round
- Outlet Type:
- Neo Loc™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240024762