This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer

Zurn

Z415S Series 3 in. No Hub Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4153NH6S
  • Item #7959583
  • Manufacturer Part #ZN415-3NH-6S
4.3 out of 5 Customer Rating
Brand image
Zurn

Z415S Series 3 in. No Hub Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4153NH6S
  • Item #7959583
  • Manufacturer Part #ZN415-3NH-6S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Z415 floor drain with cast iron body provides installation and rework savings with Zurn's patented contractor solutions. Comes standard with combination invertible membrane clamp and adjustable collar with seepage slots
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Z415S Series
Construction:
Membrane
Drain Base Height:
3-13/16
Drain Base Material:
Cast Iron
Drain Base Width:
8-3/8
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Diameter:
6
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Primer Connection:
No
UL Listed:
No
UPC:
670240137516