Pedestal Sink Base in White
Z5340-PED Series Pedestal Sink Base in White
Product Details
Product Details
- 20" x 18" vitreous china lavatory
- Wall hung lavatory with front overflow
- For use with concealed arm carrier systems and half pedestal
- Faucet holes for single or 4" centers
- 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Brand Model Compatibility:
- Z5341 and Z5344 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Z5340-PED Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Installation Type:
- Pedestal Sink Base
- UPC:
- 670240390256
- Vessel Only:
- No
- WaterSense Labeled:
- No