72 SHWR DRN W/ TILE INLAY GRATE SS
ZS880 Series 72 SHWR DRN W/ TILE INLAY GRATE SS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction holds up to years of use and ensures sanitation
- Vertical adjustable support legs secure drain in place during installation
- Adjustable, secured leveling frame with built-in tilt edge
- Light-duty, slotted heel-proof grate works for a variety of applications
- Multiple run applications are available
- No-hub center outlet
Specifications
- Adjustable:
- Yes
- Application:
- Drain
- Collection:
- ZS880 Series
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- Length:
- 74 in
- Outlet Type:
- No Hub
- Type:
- ZZS88072TG