-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Afcon"
-
Call for Pricing
-
Afcon 1-1/2 in. Carbon Steel and Stainless Steel Pipe Clamp
Part #AF411J | Item #4572549 | Mfr. Part #502003404
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
Call for Pricing
-
Anvil Zoro 3/4 in. 2-Hole CPVC Steel Pipe Strap
Part #A510F | Item #1966904 | Mfr. Part #0500381207
Size: 3/4 in
- 3/4 in
- 2-1/2 in
$6.02
EACH
-
Afcon Model K 1-1/4 x 6 in. Carbon Steel and Ductile Iron Sway Brace
Size: 1-1/4 in x 6 in
- 1-1/4 in x 6 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Afcon 1-1/4 x 1 in. Sway Brace
Part #A001HG | Item #1802545 | Mfr. Part #0500600069
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1727989447