-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"LASCO Fittings"
-
LASCO Fittings 3/4 in. CPVC Full Port Slip 150 psi Ball Valve and EPDM Seat
Part #LV08491CEF | Item #7690868 | Mfr. Part #V08491CE
Size: 3/4 in
- 3/4 in
Call for Pricing -
LASCO Fittings 1 in. MIPT x ACME PVC Swing Joint Assembly
Part #LG130212 | Item #7764829 | Mfr. Part #G130-212
Size: 1 in
- 1 in
- 1-1/2 in
Call for Pricing -
LASCO Fittings 1-1/2 in. MIPT x Snaplok PVC Swing Joint Assembly
Part #LG33S212 | Item #7764888 | Mfr. Part #G33S-212
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing -
Call for Pricing
-
LASCO Fittings 1 x 12 in. 80 Schedule PVC Pipe
Part #LG13S212 | Item #7764932 | Mfr. Part #G13S-212
Size: 1 in
- 1 in
Call for Pricing -
LASCO Fittings 1-1/2 in. MIPT x MIPT PVC Swing Joint Assembly
Part #LG332212 | Item #7764849 | Mfr. Part #G332-212
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing -
LASCO Fittings 1/2 in. Double Helix x FIPT PVC 90 Degree Elbow
Part #L3302005 | Item #7764933 | Mfr. Part #3302-005
Size: 1/2 in
- 1/2 in
Call for Pricing -
LASCO Fittings 1 x 1-1/4 in. MIPT x ACME PVC Swing Joint Elbow
Part #LG102132 | Item #7764920 | Mfr. Part #G102-132
Size: 1 in x 1-1/4 in
- 1 in x 1-1/4 in
Call for Pricing -
LASCO Fittings 1-1/2 x 1-1/4 in. FIPT Adapter
Part #LASG002212 | Item #4466886 | Mfr. Part #G002-212
Size: 1-1/4 x 1-1/2 in
- 1-1/4 x 1-1/2 in
$10.72
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 52315843