-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Specified Fittings"
-
Specified Fittings 30 in. Gasket Sewer Straight Repair Plastic Coupling
Part #S7922030 | Item #7626269 | Mfr. Part #7923030
Size: 30 in
- 30 in
- 36 in
- 48 in
Call for Pricing
-
Specified Fittings 8 in. Male x Gasket Sewer Straight SDR 35 Plastic Adapter
Part #S581348SWR | Item #2902146 | Mfr. Part #581348 SWR
Size: 8 in
- 8 in
Call for Pricing
-
Specified Fittings 8 x 4 in. Gasket Sewer Plastic Saddle with Strap
Part #S7970084 | Item #4697725 | Mfr. Part #7970084
Size: 4 in
- 4 in
Call for Pricing
-
Specified Fittings 4 in. Male x Grooved Plastic Adapter
Part #S791714CID | Item #2925060 | Mfr. Part #791714-CID
Size: 4 in
- 4 in
Call for Pricing
-
Specified Fittings 10 in. Plastic SDR 7 Tee
Part #SHD4882210DR7 | Item #7237973 | Mfr. Part #HD4882210DR7
Size: 10 in
- 10 in
- 12 in
Call for Pricing
-
Specified Fittings 8 in. Solvent Weld IPS Straight SDR 26 Heavy Wall Sewer Plastic Tee
Part #S828208IPS | Item #3916436 | Mfr. Part #828208-IPS
Size: 8 in
- 8 in
Call for Pricing
-
Specified Fittings 10 in. 45 Degree Schedule SDR 7 Plastic Elbow
Part #SHD48334910DR7 | Item #7189984 | Mfr. Part #HD48334910DR7
Size: 10 in
- 10 in
Call for Pricing
-
Specified Fittings 4 x 4 x 1-1/2 in. Butt Fusion x MIP IPS Reducing DR 11 HDPE Transition Tee
Part #PEI11FBFMTPJ | Item #4834306 | Mfr. Part #HD82141.5DR11
Size: 4 in x 4 in x 1-1/2 in
- 4 in x 4 in x 1-1/2 in
Call for Pricing
-
Specified Fittings 6 in. Gasket Heavy Wall Straight Plastic 22-1/2 Degree Elbow
Part #S803306 | Item #4697735 | Mfr. Part #803306
Size: 6 in
- 6 in
Call for Pricing
-
Specified Fittings 8 x 8 x 4 in. Gasket Reducing DR 18 Plastic Wye for C900 Pipe
Part #S5892084 | Item #7034252 | Mfr. Part #5892084
Size: 8 in x 8 in x 4 in
- 8 in x 8 in x 4 in
Call for Pricing
-
Specified Fittings 10 in. Plastic SDR 7 Tee
Part #SHD4882010DR7 | Item #7189988 | Mfr. Part #HD4882010DR7
Size: 10 in
- 10 in
Call for Pricing
-
Specified Fittings 24 in. Catch Basin
Part #S932952444DWV | Item #7234392 | Mfr. Part #932952444DWV
Size: 24 in
- 24 in
Call for Pricing
-
Specified Fittings 10 in. 90 Degree Schedule SDR 7 Plastic Elbow
Part #SHD4836910DR71DC | Item #7189959 | Mfr. Part #HD4836910DR71DC
Size: 10 in
- 10 in
- 12 in
Call for Pricing
-
Specified Fittings 8 in. Solvent Weld Straight DR 25 Plastic Tee for C900 Pipe
Part #S528208 | Item #7034254 | Mfr. Part #528208
Size: 8 in
- 8 in
Call for Pricing
-
Specified Fittings 6 in. Gasket x Male DR 18 Plastic 45 Degree Elbow
Part #S584406 | Item #7634374 | Mfr. Part #584406
Size: 6 in
- 6 in
Call for Pricing
-
Specified Fittings 10 x 8 in. Plastic SDR 7 Tee
Part #SHD48822108DR71DC | Item #7189987 | Mfr. Part #HD48822108DR71DC
Size: 10 in x 8 in
- 10 in x 8 in
- 12 in x 10 in
Call for Pricing
-
Specified Fittings 8 x 8 x 4 in. Gasket Reducing Plastic Wye
Part #S5892084HWS | Item #7634371 | Mfr. Part #589208-4HWS
Size: 8 in x 8 in x 4 in
- 8 in x 8 in x 4 in
Call for Pricing
-
Specified Fittings 6 in. Gasket Plastic Coupling
Part #S581056SWR | Item #7634370 | Mfr. Part #581056-SWR
Size: 6 in
- 6 in
Call for Pricing
-
Specified Fittings 6 x 72 in. Galvanized Steel Bollard Guard Post
Part #GSBGPU72 | Item #4346353
Size: 72 in
- 72 in
Call for Pricing
-
Specified Fittings 8 x 8 x 6 in. Gasket Reducing Plastic Wye
Part #S5892086 | Item #7634372 | Mfr. Part #5892086
Size: 8 in x 8 in x 6 in
- 8 in x 8 in x 6 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1263616430