This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Gerber Plumbing

Lemora® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021021
  • Item #9626781
  • Manufacturer Part #G0021021
3.6 out of 5 Customer Rating
Brand image
Gerber Plumbing

Lemora® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021021
  • Item #9626781
  • Manufacturer Part #G0021021
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3 in flush valve for maximum water flow and flushing power
  • Best in class Fluidmaster® 400A fill valve for durable long-lasting anti-siphon operation and easy replacement
  • Chrome metal side tank lever with solid durable brass arm to complement any bathroom
  • Corrosion-resistant Fluidmaster® flapper for long-lasting operation and easy replacement
  • Elongated soft closed top mounted and quick released toilet seat included
  • ErgoHeight™ elongated bowl for added comfort and ease of seating onto the bowl
  • Gerber QuietClean® flush system delivers quiet operation and a spotless sparkling bowl after each flush
  • Large 2 in fully glazed trapway for clog-free waste removal
  • Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
  • Large water surface to thoroughly rinse bowl with each flush
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
30-3/8 in
Length
28-1/2 in
Number of Pieces
1 Piece
Toilet Bowl Height
17-1/8 in
Toilet Bowl Length
18-9/16 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Width
16-1/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Lemora®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Metal
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Type
GG0021021
WaterSense Labeled
Yes
UPC
671052657759