Engineered Plastics
Thermoplastic piping systems — including HDPE, PP-R, and NUPI PP-RCT — are reshaping how mechanical contractors approach commercial projects. Ferguson supports the full scope of that shift: from helping you select the right system for your application, to on-site fusion, custom fabrication, equipment rental, and crew training. Whatever your project demands, our experienced technicians bring the expertise to deliver it on spec and on schedule.
Thermoplastic: Lighter. Stronger. Built to last.
Thermoplastic piping weighs half as much as copper and nearly a quarter of steel — reducing delivery loads, structural shoring requirements, and handling time in the field. Fusion joining creates a single, continuous system with no threaded or soldered joints, eliminating leak points and cutting rework after testing. And because thermoplastic doesn't corrode, rust, or scale, these systems are engineered for a service life that can exceed 50 years across domestic water, hydronic, and high-pressure applications.
How Ferguson takes thermoplastic piping further
Specialty Fabrication
Our experienced technicians design and fabricate custom pipe systems built to your exact specifications — including NUPI PP-RCT up to 24" and HDPE up to 65". Every system is QA/QC tested for 100% leak-free performance, and we can support your CAD drawings throughout the process.