This product requires certification to purchase.

10 x 3/4 in. CC Ductile Iron Saddle

Ford Meter Box

Style FCD202 10 x 3/4 in. CC Ductile Iron Saddle

  • Fast #
  • Part #FFCD2021110CC3I
  • Item #5083797
  • Manufacturer Part #FCD202-1110-CC3-I
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FCD202 10 x 3/4 in. CC Ductile Iron Saddle

  • Fast #
  • Part #FFCD2021110CC3I
  • Item #5083797
  • Manufacturer Part #FCD202-1110-CC3-I
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Body made of high strength ductile iron per ASTM A536
  • Double wide band and 5/8 in. UNC threaded studs of type 304 stainless steel. For saddles 3 in. or smaller, studs are 1/2 in.
  • Gasket is EPDM rubber per ASTM D2000
  • Finish on saddle body is fusion-bonded epoxy coating
  • Certified to ANSI/NSF standard 61
  • Conforms to AWWA C800
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Range (in)
10.75 in - 11.10 in
Tap Size
3/4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Style FCD202
Fitting Type
Saddle, Straight
Material
Ductile Iron, Stainless Steel, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes