This product requires certification to purchase.

3/4 in. FPT Union x FPT Service Valve Kit

Webstone a brand of NIBCO

E-X-P 3/4 in. FPT Union x FPT Service Valve Kit

  • Fast #
  • Part #WH42443WPR
  • Item #9518258
  • Manufacturer Part #H-42443WPR
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

E-X-P 3/4 in. FPT Union x FPT Service Valve Kit

  • Fast #
  • Part #WH42443WPR
  • Item #9518258
  • Manufacturer Part #H-42443WPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Installs in just under 4" of space
  • Quicker, consistent quality installations
  • Color-coded compact lever handles
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • Saves time
  • Replaces components
  • Available in SWT, PRS
  • Available in FIP union x FIP, FIP union x SWT
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3-87/100 in
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Product Type
Service Valve Kit
UPC
018394019676