This product requires certification to purchase.

29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

JennAir

Rise™ 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #JJDRP430HL
  • Item #7785861
  • Manufacturer Part #JDRP430HL
3.9 out of 5 Customer Rating
Brand image
JennAir

Rise™ 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #JJDRP430HL
  • Item #7785861
  • Manufacturer Part #JDRP430HL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
4.1 cu ft
Depth
29-13/16 in
Height
36 in
Weight
408 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Collection
Rise™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Handle Material
Metal
Handle Type
Towel Bar
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
4
Number of Lights
3
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
BTU
20000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
20
Power Source
Gas
Volts
240V
Watts
3000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
883049468501