This product requires certification to purchase.

4 x 1 in. CC Stainless Steel Band Tapped Saddle

Ford Meter Box

4 x 1 in. CC Stainless Steel Band Tapped Saddle

  • Fast #
  • Part #FFC202526CC4I
  • Item #4727014
  • Manufacturer Part #FC202-526-CC4-I
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

4 x 1 in. CC Stainless Steel Band Tapped Saddle

  • Fast #
  • Part #FFC202526CC4I
  • Item #4727014
  • Manufacturer Part #FC202-526-CC4-I
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Body made of high strength ductile iron per ASTM A536
  • Double wide band and 5/8 in UNC threaded studs of type 304 stainless steel
  • For saddles 3 in or smaller, studs are 1/2 in
  • Gasket is EPDM rubber per ASTM D2000
  • Finish on saddle body is fusion-bonded epoxy coating
  • Certified to ANSI/NSF standard 61
  • Conforms to AWWA C800
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Range (in)
4.74 in - 5.26 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Band, Saddle, Tapped
Material
Stainless Steel, Rubber
Material Type
304, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes