This product requires certification to purchase.

48 in. 600 cfm Canopy Round Hood in Stainless Steel

KitchenAid

48 in. 600 cfm Canopy Round Hood in Stainless Steel

  • Fast #
  • Part #KKVWC908KSS
  • Item #9529630
  • Manufacturer Part #KVWC908KSS
4.1 out of 5 Customer Rating
Brand image
KitchenAid

48 in. 600 cfm Canopy Round Hood in Stainless Steel

  • Fast #
  • Part #KKVWC908KSS
  • Item #9529630
  • Manufacturer Part #KVWC908KSS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Four-speed fan
  • Power boost function
  • Requires a 585 or 1170 cfm motor class - sold separately
  • Automatic turn on
  • Four LED lights with night light setting
  • Requires Certification
Dimensions & Measurements
CFM
600 ft3/min
Depth
25 in
Duct Size
10 in
Height
36 in
Weight
38 lb
Width
48 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Push Button
Hood Vent Type
Canopy
Installation Type
Wall Mount
Interior Light
No
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
4
Vent Duct Shape
Round
Electrical & Operational Information
Fan Speeds
4
Volts
120V
Watts
926 W
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
883049590714