This product requires certification to purchase.

4 x 1-1/2 in. Spigot x Hub PVC Bushing

Plastic Trends

P Series 4 x 1-1/2 in. Spigot x Hub PVC Bushing

  • Fast #
  • Part #PP1204
  • Item #7115562
  • Manufacturer Part #P1204
3.4 out of 5 Customer Rating
Brand image
Plastic Trends

P Series 4 x 1-1/2 in. Spigot x Hub PVC Bushing

  • Fast #
  • Part #PP1204
  • Item #7115562
  • Manufacturer Part #P1204
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
P Series
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
4 in x 1-1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
089938003031