This product requires certification to purchase.

50 W GU10 FROST BULB

SATCO

50 W GU10 FROST BULB

  • Fast #
  • Part #SS4129
  • Item #2912028
  • Manufacturer Part #S4129
3.1 out of 5 Customer Rating
Brand image
SATCO

50 W GU10 FROST BULB

  • Fast #
  • Part #SS4129
  • Item #2912028
  • Manufacturer Part #S4129
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
36°
Diameter
2 in
Length
1-7/8 in
Characteristics & Features
Color Temperature
2900
Dimmable
Yes
Light Bulb Base Type
GU10
Light Bulb Beam Type
Flood
Light Bulb Shape Code
MR16
Light Bulb Type
Halogen
Electrical & Operational Information
Color Rendering Index
100
Lumens
520
Number Of Hours
2000 hr
Volts
120V
Watts
50 W
Warranty & Product Information
ETL Listed
No
Origin
Global
Type
SS4129
UPC
045923041297