8 x 2 in. CC Stainless Steel Saddle
Series T3™ 8 x 2 in. CC Stainless Steel Saddle
All Sizes
Product Details
Product Description
- The Series T3 service saddle is the latest in our series of innovative products that save time, labor and inventory dollars in the water and wastewater piping industries
- The Series T3 includes many unique advantages including a double range band which allows for a substantial reduction in inventory
- It substantially cuts the need for extra on-hand sizes to accommodate the local market requirements for performing service line taps
- The Series T3 exceeds all industry standards including AWWA C800
- The Series T3 is a unique wide range universal type 304 stainless steel service tapping product that may be used on all types of pipe including: Ductile iron, cast iron, PVC, asbestos cement, steel and HDPE
- All versions are equipped with an insulating boot that prevents contact with the pipe and reduces the potential for corrosion when used on ferrous pipe materials
- Since the Series T3 may be used on all pipe materials with the ability to cut saddle inventory by over 70%, it is a suitable candidate to replace multiple services saddles made from various materials such as brass, ductile iron and plastic as well as a selection of other stainless steel saddle versions
- Patents have been applied for the unique extended range cam lug system
- The user friendly lug system, with built in handle enables one product to carry over twice the range of a standard saddle, allowing for inventory reduction and simplification of the installation process
- The outlet design features a stronger spin-extruded branch with higher strength welds to resist threaded service valve installation torque and fatigue cracking