This product requires certification to purchase.

65-3/4 x 35-3/8 in. Freestanding Bathtub with Center Drain in White Gloss

This product has been replaced by

No image available
MTI Baths ADDISON 4 SCULPTURESTONE FREESTANDING/UNDERMOUNT SOAKER - GLOSS WHITE 65.75X35.375
Manufacturer Part #S221GL-WH
MTI Baths

Addison 65-3/4 x 35-3/8 in. Freestanding Bathtub with Center Drain in White Gloss

  • Fast #
  • Part #MTIS221WHGL
  • Item #7105872
  • Manufacturer Part #S221-WH-GL
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
MTI Baths ADDISON 4 SCULPTURESTONE FREESTANDING/UNDERMOUNT SOAKER - GLOSS WHITE 65.75X35.375
Manufacturer Part #S221GL-WH
MTI Baths

Addison 65-3/4 x 35-3/8 in. Freestanding Bathtub with Center Drain in White Gloss

  • Fast #
  • Part #MTIS221WHGL
  • Item #7105872
  • Manufacturer Part #S221-WH-GL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Basin Length
43-1/2 in
Basin Width
28 in
Capacity
110 gal
Overall Height
22 in
Overall Length
65-3/4 in
Overall Width
35-3/8 in
Soaking Depth
17 in
Weight
338 lb
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Addison
Color Finish Category
Whites
Color Finish Name
White Gloss
Configuration
Soaker
Drain Location
Center
Installation Type
Freestanding
Material
SculptureStone
Number of Occupants
2
Overflow Type
Linear
Proposition 65
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes