This product requires certification to purchase.

Full Circle Pattern Adjustable Rotary Nozzle in Maroon for 5000 MPR Series Rotors

Rain Bird

Full Circle Pattern Adjustable Rotary Nozzle in Maroon for 5000 MPR Series Rotors

  • Fast #
  • Part #RAIRVAN24
  • Item #7629512
  • Manufacturer Part #A84661
5 out of 5 Customer Rating
Brand image
Rain Bird

Full Circle Pattern Adjustable Rotary Nozzle in Maroon for 5000 MPR Series Rotors

  • Fast #
  • Part #RAIRVAN24
  • Item #7629512
  • Manufacturer Part #A84661
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
5000 MPR Series Rotors
Color Finish Category:
Reds
Color Finish Name:
Maroon
Pressure - Maximum:
55 psi
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No