This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Antique Brass Flat

California Faucets

Arpeggio Single Handle Monoblock Bathroom Sink Faucet in Antique Brass Flat

  • Fast #
  • Part #CE4011ABF
  • Item #9175416
  • Manufacturer Part #E401-1-ABF
4 out of 5 Customer Rating
Brand image
California Faucets

Arpeggio Single Handle Monoblock Bathroom Sink Faucet in Antique Brass Flat

  • Fast #
  • Part #CE4011ABF
  • Item #9175416
  • Manufacturer Part #E401-1-ABF
4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Flat Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-5/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Maximum Deck Thickness
3-1/16 in
Spout Height
4-1/16 in
Spout Reach
4-11/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Arpeggio
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass Flat
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes