60W 3-Light Vanity Fixture in Brushed Gold
Colinet™ 60W 3-Light Vanity Fixture in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Adjustable mounting arm allows for a quick and easy installation without draining the tank and no special tools required
- Installs easily on most front, side and angle style toilets
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Brantford Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 6-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 12-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lights Included:
- No
- Material:
- Glass, Zinc
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 034584032751
- Volts:
- 120V
- Watts:
- 60
- Width:
- 23