This product requires certification to purchase.

Single Handle Bathroom Sink Faucet

Kraus

Single Handle Bathroom Sink Faucet

  • Fast #
  • Part #KKBF1401MBPU11MB
  • Item #8975527
  • Manufacturer Part #KBF-1401MB-PU-11MB
5 out of 5 Customer Rating
Brand image
Kraus

Single Handle Bathroom Sink Faucet

  • Fast #
  • Part #KKBF1401MBPU11MB
  • Item #8975527
  • Manufacturer Part #KBF-1401MB-PU-11MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.2 gpm
Characteristics & Features
Number of Handles
Single Handle
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
KKBF1401MBPU11MB
WaterSense Labeled
No
UPC
846639063623