This product requires certification to purchase.

2 Ton - Multi-Position/Convertible - Air Handler

GE®

Connect Series 2 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #GUUY24ZGDAB
  • Item #9633088
  • Manufacturer Part #UUY24ZGDAB
4.4 out of 5 Customer Rating
Brand image
GE®

Connect Series 2 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #GUUY24ZGDAB
  • Item #9633088
  • Manufacturer Part #UUY24ZGDAB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Flexibility to allow application with many common 24 volt conventional thermostats
  • Air handler ships as up-flow or horizontal left configuration
  • Your home owners can double the standard five-year warranty simply by registering their unit
  • Compatible with AUH2436ZGDA outdoor unit
  • Operates at levels as low as 47 dBs
  • Flexible thermostat capability
  • Compatible with connect series heat pump
  • Upflow or horizontal left application
  • Quiet operation
  • Requires Certification
Dimensions & Measurements
CFM
960 ft3/min
Depth
21-1/4 in
Height
48-1/4 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Width
21-1/4 in
Characteristics & Features
Brand Model Compatibility
AUH2436ZGDA
Collection
Connect Series
Configuration
Horizontal Left, Upflow
SEER
20.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24,000 Btu/h
BTU Heat Rating
24000 Btu/h
EER
12.5
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
ETL Listed
Yes
UPC
084691863434