This product requires certification to purchase.

5 feet 1 Piece CORE SAMPLER

Coretaker® Max 5 feet 1 Piece CORE SAMPLER

  • Fast #
  • Part #RB404045
  • Item #7035179
  • Manufacturer Part #B-40404-5
5 out of 5 Customer Rating
Brand image

Coretaker® Max 5 feet 1 Piece CORE SAMPLER

  • Fast #
  • Part #RB404045
  • Item #7035179
  • Manufacturer Part #B-40404-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Great for heavy sludge samples
  • Designed for septic tanks and grease traps
  • Two internal O-rings prevent leaking or sample loss
  • Shepards hook secures sample or allows you to keep the valve open for flushing from the clean end at the top
  • Water rated black numbered markers on yellow background make taking accurate measurements easy
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Length
5 ft
Characteristics & Features
Collection
Coretaker® Max
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
Type
RB404045