This product requires certification to purchase.

*CVR* 15 X 15 INCH BATHROOM VESSEL

Ruvati

Vista *CVR* 15 X 15 INCH BATHROOM VESSEL

  • Fast #
  • Part #RRVB1616
  • Item #9410220
  • Manufacturer Part #RVB1616
3.5 out of 5 Customer Rating
Brand image
Ruvati

Vista *CVR* 15 X 15 INCH BATHROOM VESSEL

  • Fast #
  • Part #RRVB1616
  • Item #9410220
  • Manufacturer Part #RVB1616
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Thick solid construction for extreme durability
  • Designed for installation on top of countertop - sink sits securely on top of countertop (no mounting ring required)
  • Optimal for a clean, symmetrical look
  • Non-porous and resistant to scratching, chipping or crazing
  • Surface does not stain and drains water easily - keeping your sink clean and dry
  • Ensures perfect water drainage and makes it easy-to-clean
  • Ruvati USA limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
15-1/2 in
Drain Opening
1-3/4 in
Height
5-1/2 in
Length
15-1/2 in
Sink Bowl Size
14-1/2 in x 14-1/2 in x 4-1/2 in
Sink Size Range
Less than 20 in
Width
15-1/2 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Vista
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Shape
Square
Sink Installation Type
Vessel Mount
Sink Material
Porcelain
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
RRVB1616
UPC
610370723265