This product requires certification to purchase.

30 x 22 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink in Matte Gold

Ruvati

Terraza 30 x 22 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink in Matte Gold

  • Fast #
  • Part #RRVH9660GG
  • Item #9410127
  • Manufacturer Part #RVH9660GG
3.1 out of 5 Customer Rating
Brand image
Ruvati

Terraza 30 x 22 in. No Hole Stainless Steel 1 Bowl Farmhouse Kitchen Sink in Matte Gold

  • Fast #
  • Part #RRVH9660GG
  • Item #9410127
  • Manufacturer Part #RVH9660GG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sink is constructed of thick 16 Gauge T-304 Grade Stainless Steel that will never rust or tarnish. The colored finish is applied as an outer layer using an innovative nano-PVD technique that makes it incredibly tough and resistant to wearing or peeling
  • Innovative nano-PVD technology gives an extremely tough finish that will not wear or peel off. The matte texture adds to the beauty of the finish, and resists fingerprints or stains
  • Undermount Apron-front sink: designed to be installed undermount with an exposed front apron. Requires base cabinet designed for apron-front (farmhouse) sinks
  • Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
  • Edge 10mm Tight Radius – Gently rounded inside corners for easy cleaning while at the same time retaining the resolutely modern look
  • Matching color strainer drain assembly included. (Note: garbage disposal flange sold separately)
  • Standard 3.5″ drain opening will fit any garbage disposal unit (Note: matching garbage disposal flange [Model # RVA1041BL] sold separately)
  • Includes stainless steel bottom rinse grids that protect the sink from scratches and acts as a drying rack
  • Included in box: sink, strainer / drain assembly, bottom rinse grid, installation guide
  • Ruvati USA Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Sink Bowl Size
28 in x 18 in x 9 in
Sink Depth
9 in
Sink Size, Overall
30 in x 22 in
Sink Size Range
26 in - 30.99 in
Characteristics & Features
Collection
Terraza
Color Finish Category
Gold Tones
Color Finish Name
Matte Gold
Drain Location
Rear Center
Material Type
T304
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Stainless Steel
Warranty & Product Information
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
UPC
850003787497