Single Handle Multi Function Shower System in Polished Chrome
MultiChoice™ Single Handle Multi Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- TempAssure® 17T thermostatic cartridge
- Polished chrome plated finish
- Non-removeable red/blue temperature markings
- ADA compliant diverter handle
- Separate rough-in - R10700-UNWS required
- Backflow protection provided by two integral check valves in handshower
- Handle#: 5 - Metal lever volume control handle w/temperature adjustment
- #2 shower - 3-setting touch-clean showerhead, arm & flange
- #2 shower flow rate max: 1.75GPM @ 80 PSI (6.6 L/min @ 552 kPa)
- #2 shower flow rate min: 1.5 GPM @ 45 PSI (5.7 L/min @ 310 kPa)
Product Information
-
ADA Compliant