This product requires certification to purchase.

Single Function Body Spray in Polished Chrome

Perrin & Rowe®

Holborn Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #RU5870APC
  • Item #4779420
  • Manufacturer Part #U.5870APC
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #RU5870APC
  • Item #4779420
  • Manufacturer Part #U.5870APC
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Multi-directional spray
  • Swivel ball-and-socket joint
  • Easy clean, calcium build up resistant nozzles
  • 1/2" female NPT connection
  • Brass construction
  • Flow rate 1.8 GPM at 45 PSI
  • Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
  • Requires Certification

Documents

Dimensions & Measurements
Body Spray Flow Rate
1.8 gpm
Faucet Connection Size
1/2 in
Characteristics & Features
Collection
Holborn
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
685333587000