This product requires certification to purchase.

3/4 in. 200F 14K Extended Coverage and Pendent Sprinkler Head in Brass

Victaulic

FireLock™ Model V3421 3/4 in. 200F 14K Extended Coverage and Pendent Sprinkler Head in Brass

  • Fast #
  • Part #VS342FFS710
  • Item #2376886
  • Manufacturer Part #S342FFS710
4.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3421 3/4 in. 200F 14K Extended Coverage and Pendent Sprinkler Head in Brass

  • Fast #
  • Part #VS342FFS710
  • Item #2376886
  • Manufacturer Part #S342FFS710
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extended coverage
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3421
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-1/2 in
K-Factor:
14
Material:
Brass, Bronze, Nickel Alloy, Stainless Steel
Material Type:
Beryllium
Opening Size:
1-3/8 in
Pressure - Maximum:
500 psi
Product Type:
Extended Coverage, Pendant, Standard Response
Size:
1-3/8 in x 2-1/2 in
Thread Size:
3/4 in
UL Listed:
Yes
UPC:
688304567735
Weight:
0.37 lb