12-1/2 in. Solid Brass Stem Valve Repair Part
12-1/2 in. Solid Brass Stem Valve Repair Part
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1019 Type C
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Diamond 400 Series
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 12-1/2
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Stem
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 670210373388