33 x 22 in. No Hole Quartz 2 Bowl Undermount Kitchen Sink in Concrete
33 x 22 in. No Hole Quartz 2 Bowl Undermount Kitchen Sink in Concrete
Product Details
Product Description
- A concrete-colored, composite sink with two offset basins each with slightly bowed backsides and a low divide between them
- The R3-1008-Concrete is constructed from a unique blend of ground quartz (80%) and acrylic (20%)
- Overall, this undermount sink measures 33 in x 22 in x 10-1/2 in
- The smooth non-porous surface gives the sink anti-bacterial properties, leaving nowhere for bacteria to thrive
- It is guaranteed by a limited lifetime warranty, with template and mounting hardware included
- To protect the sink surface from scratches or dents, two superior-quality, custom-fitted, stainless steel grids are included
- The removable rubber feet raise them slightly above the bottom of the sink
- Included is one strainer to catch random waste and one flange for use with a disposal; both in a matching pewter finish
- Its deep basins are inherently quiet, stain-resistant, scratch-resistant and even heat-resistant to temperatures up to 550 degrees