This product requires certification to purchase.

1/2 hp Waste Disposer

Frigidaire

Smart Choice 1/2 hp Waste Disposer

  • Fast #
  • Part #FSC05DISPC1
  • Item #9403785
  • Manufacturer Part #SC05DISPC1
3.3 out of 5 Customer Rating
Brand image
Frigidaire

Smart Choice 1/2 hp Waste Disposer

  • Fast #
  • Part #FSC05DISPC1
  • Item #9403785
  • Manufacturer Part #SC05DISPC1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Balanced grinding system
  • 3-bolt mounting system
  • Removable splashguard
  • Permanent magnet motor
  • 3-year limited warranty
  • Attached power cord
  • Permanent magnet motors eliminate the need for anti-jam wrenches
  • All hardware required for installation is included
  • Requires Certification

Documents


Specifications

AMP:
4.5
Application:
Residential
Capacity:
29.8 oz
Collection:
Smart Choice
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/5 in
Energy Star Compliant:
No
Height:
12-9/10 in
Horsepower:
1/2 hp
Material:
Stainless Steel
Power Source:
Electric
RPM:
2600
UL Listed:
No
UPC:
012505469411
Volts:
120V
Width:
5-1/5 in