This product requires certification to purchase.

DEWALT 10 COMPARTMENT PRO ORGANIZER

DEWALT

DEWALT 10 COMPARTMENT PRO ORGANIZER

  • Fast #
  • Part #DDWST14835
  • Item #7313010
  • Manufacturer Part #DWST14835
3.2 out of 5 Customer Rating
Brand image
DEWALT

DEWALT 10 COMPARTMENT PRO ORGANIZER

  • Fast #
  • Part #DDWST14835
  • Item #7313010
  • Manufacturer Part #DWST14835
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Removable dividers for inner customization
  • 10 Compartments
  • Heavy duty transparent Polycarbonate lid
  • Unique Lid design keeps small parts from moving to other compartments
  • Side latches enable stacking to other units including DWST14825 Deep PRO organizer, DWST14925 Shallow PRO Organizer and DWST14830 20-compartment PRO Organizer
  • Requires Certification
Dimensions & Measurements
Height
2-9/10 in
Length
17-2/5 in
Weight
1.671 lb
Width
6-1/2 in
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
DDWST14835
UPC
076174756999