This product requires certification to purchase.

12 x 8 x 20 in. Mechanical Joint Stainless Steel Tapping Sleeve

Ford Meter Box

12 x 8 x 20 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST13208MJ
  • Item #3283885
  • Manufacturer Part #FAST-1320-8-MJ
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 8 x 20 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST13208MJ
  • Item #3283885
  • Manufacturer Part #FAST-1320-8-MJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
12 in
Range (in)
12.75 in - 13.20 in
Tap Size
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Sleeve
Material
Carbon Steel, Rubber, Stainless Steel
Material Type
NBR
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-193, ASTM A-194, ASTM A-36, ASTM D-2000
AWWA
AWWA C-111
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No