6 x 1 in. CC Stainless Steel Dual Strap Saddle
6 x 1 in. CC Stainless Steel Dual Strap Saddle
All Sizes
Product Details
Product Description
- Body made of high strength ductile iron per ASTM A536
- Each dual band and 5/8 in. UNC threaded studs are type 316 stainless steel
- For saddles 3 in. or smaller, studs are 1/2 in.
- Gasket is EPDM rubber per ASTM D2000
- Finish on saddle body is fusion-bonded epoxy coating
- Certified to ANSI/NSF standard 61
- Conforms to AWWA C800