This product requires certification to purchase.

KOP Repair Kit For Pump (K7WTSK)

Pulsafeeder

PULSAtron® KOPkit KOP Repair Kit For Pump (K7WTSK)

  • Fast #
  • Part #PK7WTSK
  • Item #5072955
  • Manufacturer Part #K7WTSK
4 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® KOPkit KOP Repair Kit For Pump (K7WTSK)

  • Fast #
  • Part #PK7WTSK
  • Item #5072955
  • Manufacturer Part #K7WTSK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • KOPkits are used to extend the life of PULSAtron® chemical feed pumps
  • Repair pumps annually or with greater frequency for pumps injecting aggressive chemicals
  • Kits generally include a diaphragm, check balls, seal rings, pump head screws, and any other parts that commonly deteriorate over time
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
PULSAtron®
Collection
PULSAtron® KOPkit
Color Finish Name
Black
Material
Plastic, Stainless Steel
Material Type
PVC, PTFE
Warranty & Product Information
Application
Residential