1 in. Compression x Threaded Brass Coupling
1 in. Compression x Threaded Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Straight coupling
- Mueller grip for CTS O.D. tubing x F.I.P. thread
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Threaded
- End Connections:
- Compression x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass