This product requires certification to purchase.

70-7/8 x 33-1/2 in. Freestanding Bathtub in White

Duravit

Luv 70-7/8 x 33-1/2 in. Freestanding Bathtub in White

  • Fast #
  • Part #D700434000000090
  • Item #7392195
  • Manufacturer Part #700434000000090
3.3 out of 5 Customer Rating
Brand image
Duravit

Luv 70-7/8 x 33-1/2 in. Freestanding Bathtub in White

  • Fast #
  • Part #D700434000000090
  • Item #7392195
  • Manufacturer Part #700434000000090
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • US Standards Approved: ASME A112.19.2-2013/CSA B45.1-13, ASME A112.19.14-2014
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • With seamless high-quality finish that creates a soft matt and warm velvety feel as well as anti-slip surface structure for extra safety
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Requires Certification
Dimensions & Measurements
Basin Depth
14-7/8 in
Basin Length
69 in
Basin Width
31-1/2 in
Capacity
66.57 gal
Depth
33-1/2 in
Height
19-1/8 in
Overall Height
19-1/8 in
Overall Length
70-7/8 in
Overall Width
33-1/2 in
Weight
295.42 lb
Included Components
Drain Included
Yes
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Luv
Color Finish Category
Whites
Color Finish Name
White
Configuration
Soaker
Drain Location
Center
Installation Type
Freestanding
Material
Solid Surface
Number of Occupants
1
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global