This product requires certification to purchase.

California Energy Commission Registered 2.0PERRIN and ROWE FOUR HOLE

Perrin & Rowe®

California Energy Commission Registered 2.0PERRIN and ROWE FOUR HOLE

  • Fast #
  • Part #RU3737LPN
  • Item #2119417
  • Manufacturer Part #U.3737L-PN
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

California Energy Commission Registered 2.0PERRIN and ROWE FOUR HOLE

  • Fast #
  • Part #RU3737LPN
  • Item #2119417
  • Manufacturer Part #U.3737L-PN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Retractable hand shower
  • Brass construction
  • Flow rate: 16-20 gpm
  • 3/4" NPT connections
  • 16-20 GPM
  • Includes both porcelain and metal lever inserts for U.3737L
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
20.0 gpm
Hand Shower Flow Rate
1.8 gpm
Spout Height
1-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
RU3737LPN
UPC
685333373733