This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

California Faucets

Poetto Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CK50150STPC
  • Item #9151438
  • Manufacturer Part #K50-150-ST-PC
4.8 out of 5 Customer Rating
Brand image
California Faucets

Poetto Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CK50150STPC
  • Item #9151438
  • Manufacturer Part #K50-150-ST-PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For coil finishing options, see "Culinary Faucet Coil Finishing Guide"
  • All brass construction
  • Spout projection 8-1/2" to center
  • 360° rotating arm with slide-in opening to secure spray head
  • Flexible closed coil stainless steel spring
  • Brass spray head has dual function aerated or spray mode with one button operation
  • Spray jets have easy-to-clean surface that withstands mineral build-up
  • Ceramic disc cartridge
  • 1.8 Gpm max flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
23-11/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-15/16 in
Spout Height
7-7/8 in
Spout Reach
8-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Poetto
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes