This product requires certification to purchase.

2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

Victaulic

FireLock™ Series 707C 2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV024707900
  • Item #5175413
  • Manufacturer Part #V024707900
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Series 707C 2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV024707900
  • Item #5175413
  • Manufacturer Part #V024707900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Design to be supervised closed during normal operating conditions
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 - 8" / 50 - 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
3-77/100 in
Pressure Class
300#
Valve Size
2-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Black Alkyd Enamel
Collection
FireLock™ Series 707C
Material
Ductile Iron, Rubber
Material Type
EPDM
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733, ASTM C36000
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Fire Protection
UL Listed
Yes